Kitchen Sink Faucet, Manual, 8" Mount, 2 Hole Commercial
Mfr # 1100-GN2AE35-317AB
Zoro # G1124956
product price:Â $347.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100-GN2AE35-317AB
Zoro #
G1124956
UPC #
611943579432
Country of Origin
United States
Details
Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Kitchen Sink Faucet
Connection
1/2" MNPS
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Valve Type
Quaturn
Flow Outlet Type (Faucet)
Aerated
Residential / Commercial
Commercial
Flow Type
Spray
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
2
Spout Shape
Gooseneck
Operation Method
Manual
Product Type
Faucet
Description
Item Kitchen Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.