Degreaser, Bottle, Liquid

  • Mfr # 371DA-5G

  • Zoro # G112535060


product price:  $3,934.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
371DA-5G
Zoro #
G112535060
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
Nonflammable
Yes
VOC Content
100%
Primary Chemical
Trans-1,2-Dichloroethylene
Features
Drop-in Replacement for 3M Novec 7100, 7200 and 7300, Low Global Warming Potential (GWP), Low Surface Tension for Cleaning within Tight Areas, Low Toxicity, Non-Conductive, Zero Ozone Depletion Potential (ODP)
Application
Deposition Solvent, Rinsing Agent, Vapor-Degreasers and General Solvent Cleaner
Plastic Safe
Yes
Base Formula
Solvent
Dielectric Strength
Greater Than 20kV
NSF Rating
Not Rated

Description

Degreaser, Bottle, 5 gal, Net Weight 41.73 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Plastic Safe Yes, Dielectric Strength Greater Than 20kV, Application Deposition Solvent, Rinsing Agent, Vapor-Degreasers and General Solvent Cleaner, pH Value Not Applicable, pH Level Not Applicable, Primary Chemical Trans-1,2-Dichloroethylene, Base Formula Solvent-Based

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.