Fiber Disc, 9-1/8x7/8in, 24G, PK25 (Discontinued)
- Mfr # 69957398015
- Zoro # G1125397
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69957398015
Zoro #
G1125397
UPC #
699573980156
Country of Origin
Unknown
Dimensions
Mounting Hole Size
7/8"
Disc Dia.
9-1/8"
Details
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
X
Max. RPM
6600
Color
Orange
Vacuum Hole Design
Non-Vacuum
Series
F980
Item
Fiber Disc
Grit
24
Grade
Extra Coarse
Backing Material
Fiber
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 24, Series F980, Color Orange, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.