Digital Differential Pressure Gauge, 5 in Dial, 0.125 in Tubing, Center Back Location
Mfr # DM-1210
Zoro # G1125835
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Size
0.125 in
Process Connection Type
Tubing
Dial Size (In.)
5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DM-1210
Zoro #
G1125835
UPC #
-
Country of Origin
United States
Dimensions
Process Connection Size
0.125 in
Dial Size (In.)
5 in
Differential Gauge Connection Size
1/8 in
For Panel Cut-Out Size
4.562 in
Nominal Dial Size
5 in
Flange Diameter
5.125 in
Manufacturer Warranty Length
1 yr
Case Diameter
5 in
Digit Height
0.6 in
Bolt Circle Diameter
5.531 in
Case Depth
2.33 in
For Panel Cutout Diameter
4.562 in
Battery Size
9V
Description
Digital Low Pressure Gauge, Dial Size (In.) 5, Range 0 to 25 In WC, Connection Size 1/8" O.D. Smooth Barb, Connection Location Back, Accuracy (%) +/-1, Socket Material Glass Filled Plastic, Case Material Glass Filled Plastic, Case Color Light Grey, Display 4 Digit LCD, Display Units in H2O, FPM, m/s, CFM, Cubic Meters Per Hour, Resolution Dependent on Display Units Selected, Powered By 9V Battery or 9 to 24VDC, Agency Compliance CE, Features Differential and Air Velocity Measurement, Series DM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.