This item is Discontinued.

Waterloo Heavy Duty Top chest, 5 Drawer, Black Pearl, Steel, 27" W x 19" D x 24" H PXT5165BK

Heavy Duty Top chest, 5 Drawer, Black Pearl, Steel, 27" W x 19" D x 24" H (Discontinued)

  • Mfr # PXT5165BK
  • Zoro # G1126036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PXT5165BK
Zoro #
G1126036
UPC #
-
Country of Origin
Unknown

Dimensions

Width
27"
Depth
19"
Height
24"

Details

Item
Top chest
Number of Drawers
5
Color
Black Pearl
Material
Steel
Includes
Drawer Liners
Features
Includes (3) Amp Power Strip, Backlit Nameplate, Light In Chest, Info Center
Number of Handles
2
Finish
matte
Locking System
One Key
For Use With
2VYZ5
Configuration
22-1/4W Center Bank: (2) 16-1/2D x 2H, (2) 16-1/2D x 3H, (1) 16-1/2D x 4H
Series
Heavy Duty
Storage Capacity
465 cu. in.
Drawer Slides
Ball Bearing
Gauge
20 to 22
Drawer Capacity
75 lb.
Load Rating
120 lb.

Description

Top Chest, Heavy Duty Series, Width 27 In., Depth 19 In., Height 24 In., Number of Drawers 5, Color Black Pearl, Drawer Capacity 75 lb., Drawer Slides Ball Bearing, Finish Matte, Storage Capacity 465 cu. in., Load Rating 120 lb., Material Steel, Gauge 20 to 22, Configuration 22-1/4W Center Bank: (2) 16-1/2D x 2H, (2) 16-1/2D x 3H, (1) 16-1/2D x 4H, Locking System One Key, Number of Handles 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.