M5-0.80 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # M24640.050.0008

  • Zoro # G1126553


product price:  $3.59
/pk 100, $0.04/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 85A, DIN EN ISO 1580
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M24640.050.0008
Zoro #
G1126553
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
8 mm
Head Height
3 mm
Head Dia.
10 mm
Head Width
9.5 mm
Screw Size
M5
Maximum Head Width
9.5 mm
Maximum Head Height
3 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 85A, DIN EN ISO 1580
Item
Machine Screw
Rockwell Hardness
B71 to B99
Material Grade/Class
Class 4.8
Dimensional Standards
DIN 85, DIN EN ISO 1580
Pack Size
Small
Thread Type
Coarse
Thread Pitch
0.8 mm
Thread Fit
6g
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M5x0.80, Fastener Length 8 mm, Head Width 9.5 mm, Head Height 3 mm, Drive Size Not Applicable, Tensile Strength 60,900 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Small, Type Machine Screw, Maximum Head Width 9.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 3 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.