Tee Joining Plate, 5 Hole, For 10S
Mfr # 4140
Zoro # G1127594
product price:Â $13.39
/eaKey Features
Material
Aluminum 6105-T5
For Use With
1010, 1020
Series
10 Series
Finish
Anodized
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4140
Zoro #
G1127594
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Width
3 in
For Slot Width
17/64 in
Mounting Hole Diameter
1/4 in
Overall Length
3/16 in
Details
Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
1010, 1020
Series
10 Series
Finish
Anodized
Number of Mounting Holes
5
Color
Silver
Connector Type
Joining Plate
System of Measurement
Inch
Product Type
Tee Flat Plate
Inside Corner Bracket Style
Tee
Description
T Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 3 in, 1/4 in, Overall Length 3/16 in, Overall Width 3 in, Aluminum, Inside Corner Bracket Style Tee, 10 Series, System of Measurement Inch, Joining Plate, For Slot Width 17/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.