Black HDPE Sheet Stock 48" L x 24" W x 0.500" Thick

  • Mfr # 1ZBA4

  • Zoro # G1128635


product price:  $73.59
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1ZBA4
Zoro #
G1128635
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Width
24"
Thickness
0.500"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Black
Material Type
Corrosion Resistant
Operating Temp. Range
-58 Degrees to 176 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
Impact Strength
1.94 ft-lb/in
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Standards
ASTM D2239, Dept of Canadian Agriculture, USDA
Tensile Strength
4,600 psi
Material Color Family
Black
Material
HDPE
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Poor
Plastic Hardness
70D
Machinability
80 %
Corrosion and Chemical Resistance
Good
Grade
Standard
Water Absorption Rating
Excellent
Shape
Rectangle
Tensile Strength Rating
Poor
Temperature Range
-58 Degrees to 176 Degrees F
UV Resistant
No
Wear Factor
Good
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
0.2
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Minimum Adhesive Temperature
70 Degrees F
Plastic Density
0.93 g/cc
Maximum Adhesive Temperature
203 Degrees F
Flexural Modulus
174 ksi
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Rockwell Hardness
64 HRM
Shore Hardness
70 Shore D
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Elongation
300 %
Dielectric Strength
50 kV/mm
Light Transmission
90 %
Fabrication
Extruded
FDA Compliance
21 CFR 177.1520
Wear Rate
6.53 x 10^-6 cu mm/N-m
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant

Description

The ZORO SELECT - 1ZBA4 is a Sheet Stock plastic sheet, commonly used in various industrial applications for fabricating parts or prototypes. Made from HDPE material, this black, opaque sheet offers good corrosion and chemical resistance. It has a standard grade with fair machinability and can be cut, shaped or molded to meet specific project requirements.

  • Dimensions: The nominal size of the sheet is 24 inches in width by 48 inches in length with a thickness of 0.500".
  • Temperature Range: This plastic sheet is rated for operation within a temperature range of -58 Degrees to 176 Degrees F.
  • Friction Coefficient & Rating: With a friction coefficient value of 0.2, it's rated as very slippery which impacts its suitability for applications where movement control and stability are essential.
  • Impact Strength & Tensile Strength: Despite having poor impact strength rating (1.30 ft-lb/in) and tensile strength rating (4,600 psi), it's still suitable for certain industrial uses that don't require high force resistance.
  • Machinability: Fair – indicating that it has been tested with industrial tools under controlled conditions.
  • Water Absorption Rating: Excellent – indicating that it has been tested and shown lower rates of water absorption in specific testing conditions, which may make it suitable for certain environments where moisture exposure is present.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.