Shop FIELDPIECE

DigitalClampMeter, TRMS, 400A, 600VAC

  • Mfr # SC260
  • Zoro # G112932654

product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Safety Rating
CAT III 600V
Jaw Opening
1.2 in
Basic AC Voltage Accuracy
+/-1.20% + 8
Instrument Counts
4,000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SC260
Zoro #
G112932654
UPC #
872641003098
Country of Origin
Taiwan, Province of China
Item
Digital Clamp Meter
Digital/Analog
Digital
Safety Rating
CAT III 600V
Jaw Opening
1.2 in
Basic AC Voltage Accuracy
+/-1.20% + 8
Instrument Counts
4,000
Jaw Style
Clamp
Resistance Measurement Resolution
0.01 ohm
Non-Contact Voltage Detector
Yes
Batteries Included
Yes
DC Voltage Measurement Resolution
0.001 V
AC Voltage Measurement Resolution
0.001 V
Battery Access
Yes
Data Hold
Yes
Minimum Capacitance Measurement
4 nF
Basic DC Current Accuracy
+/-1% + 2
Special Features
5 Minute Duration With Auto-Off, Low Battery Indication
Minimum Resistance Measurement
40 ohm
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Voltage, Resistance, Temperature
Capacitance Measurement Resolution
1 pF
Maximum Capacitance Measurement
4 mF
Minimum AC Current Measurement
40 A
Frequency Counter
50 Hz to 500 Hz
Min-Max-Avg Button Included
Yes
Resistance Measurement Accuracy
+/-1% + 15 (40 ohm); +/-1% + 5 (400 ohm to 400 kiloohm); +/-1.50% + 5 (4 megaohm); +/-3% + 5 (40 megaohm)
Maximum DC Voltage Measurement
600 V
Battery Chemistry
Alkaline
Basic AC Current Accuracy
+/-2% + 10
Capacitance Measurement Accuracy
+/-3% + 20 (4 nF); +/-3% + 5 (40 nF to 400 uF); +/-5% + 20 (4 mF)
Time of Day Clock
Yes
Basic DC Voltage Accuracy
+/-0.50% + 2
Minimum DC Voltage Measurement
4 V
Auto Power Off
Yes
Thermometer Type
Type K Thermocouple
Minimum AC Voltage Measurement
4 V
Maximum AC Voltage Measurement
600 V
Maximum DC Current Measurement
4,000 uA
DC Current Measurement Resolution
0.1 uA
Memory
Min/Max
AC Response Calculation
TRMS
Diode Test
Yes
Standards
UL 61010-031, UL Listed
Maximum Resistance Measurement
40 megaohm
Display Type
LCD
Maximum AC Current Measurement
400 A
Battery Voltage
9 V
Maximum Storage Temperature
140 Degrees F
Minimum DC Current Measurement
400 uA
AC Current Measurement Resolution
0.01 A
Minimum Storage Temperature
-4 Degrees F
Minimum Operating Temperature
32 Degrees F
Includes
Battery, Test Leads (ADLS2), Carrying Case (ANC4), Type K Thermocouple (ATB1), Strap
Intrinsically Safe
No
Jaw Detachability
Fixed
Includes Auto Sensing
No Auto Sensing Included
IP Rating
Not Rated
CAT Safety Rating
CAT III 600V
Temperature Types Measured
Temperature Degrees F
Thermal Imaging
No
Data Logging
Yes
Voltage Units
V
Current Units
uA
Removable Screen
No
Calibration Certificate Included
No Certification Included

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
67.4 mm
Battery Size
9V
Overall Height
205.5 mm

Description

Digital Clamp Meter, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 4,000 uA, Maximum DC Voltage Measurement 600 V, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Capacitance, DC Voltage, Resistance, Temperature, Intrinsically Safe No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening 1.2 in, Jaw Style Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.