Shop HOEFER
See all product information
Create Account
Protein Electrophoresis Unit, 16 1/2 cm L
- Mfr # SE250-10A-1.5
- Zoro # G722631596
product price:Â
$
961.99
/ea
Free Shipping & Returns
Key Features
Includes
(10) Glass Plates, (2) Alumina Plates, (2) Combs, (4) Spring Clamps, (4) T-Spacers, 10 x 8 cm, 10-Well, 4 pcs), Accessories with Unit are 1.5 mm, Gel Caster (with Cams, Gel Seal, Lower Buffer Chamber, Notched, Rectangular, Safety Lid with High Voltage Leads, Upper Buffer Chamber with Cooling Core
Overall Width
16 cm
Operating Temperature - Maximum
40 Degrees C
Material
Copper; Metal; Plastic; Rubber
Gel Width
8 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE250-10A-1.5
- Zoro #
- G722631596
- UPC #
- -
- Country of Origin
- United States
- Item
- Protein Electrophoresis Unit
- Includes
- (10) Glass Plates, (2) Alumina Plates, (2) Combs, (4) Spring Clamps, (4) T-Spacers, 10 x 8 cm, 10-Well, 4 pcs), Accessories with Unit are 1.5 mm, Gel Caster (with Cams, Gel Seal, Lower Buffer Chamber, Notched, Rectangular, Safety Lid with High Voltage Leads, Upper Buffer Chamber with Cooling Core
- Operating Temperature - Maximum
- 40 Degrees C
- Material
- Copper; Metal; Plastic; Rubber
- Product Type
- Protein Electrophoresis Unit
- Cooling Method
- Dual Cooled
- Sample Capacity
- 36
- Shell Material
- Copper; Metal; Plastic; Rubber
- Traction Material
- Copper; Metal; Plastic; Rubber
Dimensions
- Overall Width
- 16 cm
- Gel Width
- 8 cm
- Gel Length - Maximum
- 7 cm
- Spacer Thickness
- 1.5 mm
- Overall Height
- 16 cm
- Overall Length
- 16 1/2 cm
- Wire Rope Length
- 16 1/2 cm
- Length
- 16 1/2 cm
Description
Protein Electrophoresis Unit,16 1/2 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.