Lift-Off Hinge, 304 Stainless steel, Weld-On Mounting, 2 5/32 in Leaf W x 2 15/16 in Leaf H, Satin

  • Mfr # S-6166-6-R

  • Zoro # G1129511


product price:  $65.85
/ea

Key Features

Corners
Square
Door Leaf Height
2 15/16 in
Door Leaf Thickness
0.118 in
Door Leaf Width
2 5/32 in
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-6166-6-R
Zoro #
G1129511
UPC #
-
Country of Origin
Japan

Dimensions

Door Leaf Height
2 15/16 in
Door Leaf Thickness
0.118 in
Door Leaf Width
2 5/32 in
Pin Dia.
51/64 in
Frame Leaf Height
2 15/16 in
Frame Leaf Thickness
0.118 in
Frame Leaf Width
2 5/32 in
Overall Width
110 mm
Pin Diameter
45/64 in

Details

Corners
Square
Finish
Satin
Holes per Leaf
0
Load Capacity
198 lb
Material
304 Stainless steel
Mounting
Weld-On
Orientation
Right Hand
Range of Motion
360 Degrees
Item
Lift-Off Hinge
Holes
Without
Pin Type
Nonremovable
Hardware
Included
Ligature Resistant
No
Pin Material
Stainless Steel
Includes Holes
Holes Not Included
ANSI/BHMA Finish
Satin Stainless Steel
Corner Type
Square
Includes Hardware
Hardware Included
Number of Holes per Leaf
0
Range of Motion - Maximum
360 Degrees

Description

Lift-Off Hinge, Stainless Steel Material, Satin Stainless Steel Finish, 198 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Right Hand, 2 15/16 in Door Leaf Height, 2 15/16 in Frame Leaf Height, 2 5/32 in Door Leaf Width, 2 5/32 in Frame Leaf Width, 0.118 in Door Leaf Thickness, 0.118 in Frame Leaf Thickness, Square Corners, Included Hardware, Weld-On Mounting, 51/64 in Pin Dia., Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.