1/4"-20 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK

  • Mfr # U51320.025.0150

  • Zoro # G1131891


product price:  $10.49
/pk 50, $0.21/ea

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51320.025.0150
Zoro #
G1131891
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Drive Size
#3
Head Dia.
0.477 to 0.422 in
Head Height
0.232 in
Head Width
0.477 in
Maximum Head Height
15/64 in
Minimum Head Width
7/16 in
Maximum Head Width
31/64 in
Screw Size
1/4 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82-80
Thread Type
Coarse
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Direction
Right Hand
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Head Width 0.477 in, Head Height 0.232 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 31/64 in, Minimum Head Width 7/16 in, Maximum Head Height 15/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.