Smoke/Carbon Mono Alarm, Photoelectric

  • Mfr # 30CUDR

  • Zoro # G113345293


product price:  $69.29
/ea

Key Features

Power Source
Removable Battery
Overall Height
2 in
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30CUDR
Zoro #
G113345293
UPC #
047871315024
Country of Origin
Multiple

Dimensions

Overall Height
2 in
Manufacturer Warranty Length
10 yr
Battery Size
AA
Outside Diameter
5 in

Details

Item
Smoke/CO Alarm
Power Source
Removable Battery
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket
Standards
UL Listed
Test Button
Yes
Minimum Operating Temperature
40 Degrees F
Detects
Carbon Monoxide, Smoke
Battery Location
Back
Number of Batteries Required
2
Humidity Operating Range
10% to 95% RH
Sensor Type
Photoelectric
For Environment
Home
Volume Level
85 dB @ 10 ft
Alert Type
Light, Sound
Shape
Round
For Location
Indoor
Includes Batteries
Yes
Includes Mounting Hardware
Yes
Operating Frequency
3.5 kHz
Detector Type
Smoke/CO Detector
Mount Type
Surface
Hush Mode
Yes
Market
Residential
Visual Alert Type
Red LED
Number of Tandem Detectors
12
Battery Locking Pin
No
Battery Chemistry
Alkaline

Description

Smoke/CO Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Not Applicable, Includes Mounting Bracket, Number of Tandem Detectors 12, Power Source Removable Battery, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alert Type Light, Sound, Detects Carbon Monoxide, Smoke, For Environment Home

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, MD, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.