Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MFM300-KIT4
Zoro #
G1136536
UPC #
070131930040
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr. Instrument, 1 yr. Probes & Accessories
Details
Item
Multi-Function Instrument Kit
Number of Inputs
(3) Temp Inputs Plus (2) Universal Inputs
Includes
General Purpose Temperature Probe, Pipe Strap Temperature Probe, Thermo-Anemometer, 500 PSI Pressure Probe, 1000 PSI Pressure Probe, Humidity Probe, MFM300 Sales/Training CD, Hard Carrying Case with Detachable Shoulder Strap, Batteries and Instructions
Temp. Range
-58 to 302 F (-50 to 150 C)
Display
Multi Line Backlighted LCD
Relative Humidity Range
0 to 99%
Auto Power Off
Yes
Pressure Range
500 or 1000 PSI Depending on Sensor Used
Accuracy
+/-2%
Ambient Temp. Range
32 to 120 F/0 to 50C, 10 to 90% Relative Humidity Non-Condensing
Velocity Ranges
100 to 6000 FPM, 0.5 to 30 MPS
Power Supply
(4) 1.5V AA
Description
Multi-Function Instrument Kit, Number of Inputs (3) Temp Inputs Plus (2) Universal Inputs, Temp. Range -58 to 302 F (-50 to 150 C), Pressure Range 500 or 1000 PSI Depending on Sensor Used, Relative Humidity Range 0 to 99 Percent, Velocity Ranges 100 to 6000 FPM, 0.5 to 30 MPS, Accuracy +/-2 Percent, Ambient Temp. Range 32 to 120 F/0 to 50C, 10 to 90 Percent Relative Humidity Non-Condensing, Display Multi Line Backlighted LCD, Auto Power Off Yes, Power Supply (4) 1.5V AA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.