This item is Discontinued.

Schneider Electric Relay, 12VDC Coil Volts, Square, 8 Pin, DPDT RXM2AB1JD

Relay, 12VDC Coil Volts, Square, 8 Pin, DPDT (Discontinued)

  • Mfr # RXM2AB1JD
  • Zoro # G1136877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXM2AB1JD
Zoro #
G1136877
UPC #
785901438175
Country of Origin
China

Dimensions

Body Height - Relay
1.06 in
Body Width - Relay
0.82 in
Body Depth - Relay
1.57 in
Overall Height - Relay
1.06 in

Details

Item
Relay
Coil Volts
12V DC
AC Contact Rating - Relay
6A @ 250V, 12A @ 250/277V
DC Contact Rating - Relay
6A @ 28V, 12A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Plug In
Power Consumption - Relay
0.9W
Contact Material
Silver Nickel
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Standards
CSA C22.2 No 14, UL 508, EN/IEC 61810-1
Base Type
Square
Status Indicator
None
Socket
Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Pins
8
Socket Code
G
Push To Test
Lockable
Contact Form
DPDT
Contact Rating
12A @ 277VAC/30VDC
Response Time
(NO) AC: 20 msec DC: 20 msec (NC) AC: 20 msec DC: 20 msec
Item - Relay
Plug In Relay

Description

Relay, Contact Form DPDT, Status Indicator None, Contact Material Silver Nickel, Features IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.