Concealed Kitchen Sink Faucet, Manual, 6" to 26" Mount, Commercial

  • Mfr # 786-HLESHAB

  • Zoro # G1137005


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6" to 26"
Finish
Polished Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
12.00 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-HLESHAB
Zoro #
G1137005
UPC #
611943582401
Country of Origin
United States

Details

Mounting Hole Center to Center
6" to 26"
Finish
Polished Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
12.00 gpm
Mounting Type
Deck Mount
Item
Concealed Kitchen Sink Faucet
Residential / Commercial
Commercial
Flow Rate - Maximum
12 gpm
Product Type
Faucet

Description

Item Concealed Kitchen Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.