This item is Discontinued.

Command Hook, Molded Plastic, 1-3/8 In 17004

Hook, Molded Plastic, 1-3/8 In (Discontinued)

  • Mfr # 17004
  • Zoro # G1137586
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17004
Zoro #
G1137586
UPC #
00051131705340
Country of Origin
Unknown

Dimensions

Hook Height
1 1/4 in
Width
2"
Hook Base Width
2 in
Depth
1 3/8 in
Overall Length
4 3/16 in
Height
1-1/4"
Length
4-3/16"

Details

Number of Hooks
1
Points Per Hook
1
Working Load Limit
7-1/2 lb
Projection
1 1/4 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Hook Type
Command
Finish
Glossy
Item
Jumbo Hook
Material
Molded Plastic
Type
Clean Removal
Points per Hook
1

Description

Points per Hook 1, Number of Hooks 1, Working Load Limit 7-1/2 lb, Hook Height 1 1/4 in, Hook Base Width 2 in, Projection 1 1/4 in, White, Depth 1 3/8 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 4 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.