This item is Discontinued.

Dayton High Torque Farm Duty Motor, 3 HP, 230, 1740 Nameplate RPM, 182/4T Frame 4XVJ9

High Torque Farm Duty Motor, 3 HP, 230, 1740 Nameplate RPM, 182/4T Frame (Discontinued)

  • Mfr # 4XVJ9
  • Zoro # G1138146
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4XVJ9
Zoro #
G1138146
UPC #
890355895870
Country of Origin
Multiple

Dimensions

Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in
Length Less Shaft
14 1/2 in
Overall Length
17 1/4 in

Details

Item
High Torque Farm Duty Motor
Phase
1
HP
3
RPM Range
1701-1800
Voltage
230
Frame
182/4T
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Nameplate RPM
1740
Motor Application
Farm Duty
Motor Frame Material
Cast Iron
Standards
UL Recognized (E104590), CSA Certified (LR50962-9/13/14)
Duty
Continuous
Voltage Compatibility
230, 240, 115/230, 120/240
Hz
60
Frame Material
Cast Iron
Ins. Class
F
Finish
Red
Max. Ambient Temperature
40 Degrees C
Full Load Amps
14.5
Includes
Pumps, Fans, Conveyors, Poultry Equipment, Air Compressors and Other Farm Machinery
Motor Bearings
Ball
Nominal Efficiency
69.0%
Max. Ambient Temp.
40 Degrees C

Description

High Torque Farm Duty Motor, 1 Phase, 3 HP, Nameplate RPM 1740, Voltage 230, Full Load Amps 14.5, 182/4T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Frame Material Cast Iron, Finish Red, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Motor Bearings Ball, Overall Length 17 1/4 in, Length Less Shaft 14 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.