This item is Discontinued.

Smc Extended Male Elbow, Tube 4mm KQ2W04-M5

Extended Male Elbow, Tube 4mm (Discontinued)

  • Mfr # KQ2W04-M5
  • Zoro # G1138602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2W04-M5
Zoro #
G1138602
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4mm

Details

Max. Pressure
145 psi
Temp. Range
23 Degrees to 140 Degrees F
Item
Extended Male Elbow, 90 Degrees
Color
White/Gray

Description

Extended Male Elbow, 90 Degrees , Color White/Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.