
Manual Bar/Pantry Faucet, 4" Mount, Chrome plated
Mfr # 895-319ABCP
Zoro # G1139209
product price:Â $317.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4"
Flow Rate
2.2 gpm
Mounting Type
Deck
Finish
Chrome plated
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
895-319ABCP
Zoro #
G1139209
UPC #
611943583033
Country of Origin
United States
Details
Item
Bar/Pantry Faucet
Mounting Hole Center to Center
4"
Flow Rate
2.2 gpm
Mounting Type
Deck
Finish
Chrome plated
ADA Compliant
Yes
Faucet Operation
Manual
Handle Type
Elbow Blade
Flow Outlet Type
Aerator
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet
Description
Item Bar/Pantry Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.