5 Hole 90 Degree Joining Plate

  • Mfr # 45-4351

  • Zoro # G1139381


product price:  $12.79
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
45-4545/45-4545-LITE
Series
45 Series
Finish
Anodized
Overall Height
135 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-4351
Zoro #
G1139381
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
135 mm
Mounting Hole Diameter
8.3 mm
Overall Width
135 mm
For Slot Width
10 9/64 mm
Overall Length
6 mm

Details

Item
Joining Plate
Material
Aluminum 6105-T5
For Use With
45-4545/45-4545-LITE
Series
45 Series
Finish
Anodized
Number of Mounting Holes
5
Inside Corner Bracket Style
90 Degrees Angle
Color
Silver
Joining Plate Style
90 Degrees Angled
System of Measurement
Metric
Connector Type
Flat Plate
Product Type
90 Degrees Angled Flat Plate

Description

90 Degrees Angled Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 135 mm, 8.3 mm, Overall Length 6 mm, Overall Width 135 mm, Aluminum, Inside Corner Bracket Style 90 Degrees Angle, 45 Series, System of Measurement Metric, Flat Plate, Joining Plate Style 90 Degrees Angled, For Slot Width 10 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.