Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver
Mfr # OZ1000DAV-SP15
Zoro # G1140612
product price:Â $2,507.99
/ea
Free Shipping & Returns
Key Features
Capacity
1,000 lb
Material
Steel
Reach
27.5 in to 42 in
Lift Range
0 in to 540 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OZ1000DAV-SP15
Zoro #
G1140612
UPC #
760921782392
Country of Origin
Multiple
Dimensions
Mast Diameter
3 in
Min. Adjustable Boom Length
27.5 in
Maximum Lifting Height
45 ft
Max. Adjustable Boom Length
42 in
Minimum Lifting Height
0 in
Details
Item
Davit Crane Kit
Capacity
1,000 lb
Material
Steel
Reach
27.5 in to 42 in
Lift Range
0 in to 540 in
Finish
Zinc Plated
Color
Silver
Includes
1/4 in x 540 in Galvanized Cable Assembly, 115 Volt Electric Brake Win, Mounting Template, Overload Protection, Steel Davit, Test Certificate, Wall Mount Base
Operation Mode
115V AC
Swivel Angle
360 Degrees
Maximum Lifting Capacity
1,000 lb
Body Material
Steel
Control Type
Wired Control
Body Finish
Zinc Plated
Included Components
1/4 in x 45 ft Steel Cable, Winch, Mounting Template, Wall Mount Base
Power Source
Electric
Operating Voltage
115V AC
Voltage
115V AC
Description
Davit Crane Kit, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 45 ft, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 42 in, Color Silver, Control Type Wired Control, Included Components 1/4 in x 45 ft Steel Cable, Winch, Mounting Template, Wall Mount Base, Power Source Electric, Swivel Angle 360 Degrees , Mast Diameter 3 in, Body Material Steel, Operating Voltage 115V AC, Body Finish Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.