Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver
Mfr # OZ1000DAV-SP11
Zoro # G1140795
product price:Â $1,788.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
Key Features
Capacity
1,000 lb
Material
Steel
Reach
27.5 in to 42 in
Lift Range
0 in to 660 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OZ1000DAV-SP11
Zoro #
G1140795
UPC #
760921782637
Country of Origin
Multiple
Dimensions
Mast Diameter
3 in
Max. Adjustable Boom Length
42 in
Minimum Lifting Height
0 in
Maximum Lifting Height
55 ft
Min. Adjustable Boom Length
27.5 in
Details
Item
Davit Crane Kit
Capacity
1,000 lb
Material
Steel
Reach
27.5 in to 42 in
Lift Range
0 in to 660 in
Finish
Zinc Plated
Color
Silver
Swivel Angle
360 Degrees
Includes
1/4 in x 660 in galvanized cable assembly, Drill Driver Adaptor, Manual Brake Win, Pedestal Base with Mounting Template, Steel Davit, Test Certificate
Operation Mode
Manual
Power Source
Manual
Maximum Lifting Capacity
1,000 lb
Body Material
Steel
Control Type
Manual Handle
Included Components
1/4 in x 55 ft Steel Cable, Drill Adapter, Pedestal Mount Base
Body Finish
Zinc Plated
Description
Davit Crane Kit, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 55 ft, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 42 in, Color Silver, Control Type Manual Handle, Included Components 1/4 in x 55 ft Steel Cable, Drill Adapter, Pedestal Mount Base, Power Source Manual, Swivel Angle 360 Degrees , Mast Diameter 3 in, Body Material Steel, Operating Voltage Not Applicable, Body Finish Zinc Plated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.