Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver

  • Mfr # OZ1000DAV-DCW-SP17

  • Zoro # G1140813


product price:  $2,288.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Capacity
1,000 lb
Reach
27.5 in to 42 in
Material
Steel
Finish
Zinc Plated
Lift Range
0 in to 540 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ1000DAV-DCW-SP17
Zoro #
G1140813
UPC #
760921782699
Country of Origin
Multiple

Dimensions

Mast Diameter
3 in
Maximum Lifting Height
45 ft
Minimum Lifting Height
0 in
Min. Adjustable Boom Length
27.5 in
Max. Adjustable Boom Length
42 in

Details

Item
Davit Crane Kit
Capacity
1,000 lb
Reach
27.5 in to 42 in
Material
Steel
Finish
Zinc Plated
Lift Range
0 in to 540 in
Color
Silver
Includes
1/4 in x 540 in Galvanized Cable Assembly, 12 Volt DC Brake Win, Mounting Template, Overload Protection, Socket Base, Steel Davit, Test Certificate
Operation Mode
12V DC
Swivel Angle
360 Degrees
Maximum Lifting Capacity
1,000 lb
Power Source
Electric
Control Type
Wired Control
Body Finish
Zinc Plated
Included Components
1/4 in x 45 ft Steel Cable, Winch, Mounting Template, Socket Mount Base
Body Material
Steel
Operating Voltage
12V DC
Voltage
12V DC

Description

Davit Crane Kit, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 45 ft, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 42 in, Color Silver, Control Type Wired Control, Included Components 1/4 in x 45 ft Steel Cable, Winch, Mounting Template, Socket Mount Base, Power Source Electric, Swivel Angle 360 Degrees , Mast Diameter 3 in, Body Material Steel, Operating Voltage 12V DC, Body Finish Zinc Plated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.