Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver

  • Mfr # OZ1000DAV-ACW-SP14

  • Zoro # G1140865


product price:  $2,436.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,000 lb
Reach
27.5 in to 42 in
Material
Steel
Finish
Zinc Plated
Lift Range
0 in to 540 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZ1000DAV-ACW-SP14
Zoro #
G1140865
UPC #
760921782668
Country of Origin
Multiple

Dimensions

Mast Diameter
3 in
Maximum Lifting Height
45 ft
Min. Adjustable Boom Length
27.5 in
Minimum Lifting Height
0 in
Max. Adjustable Boom Length
42 in

Details

Item
Davit Crane Kit
Capacity
1,000 lb
Reach
27.5 in to 42 in
Material
Steel
Finish
Zinc Plated
Lift Range
0 in to 540 in
Color
Silver
Includes
1/4 in x 540 in Galvanized Cable Assembly, 115 Volt Electric Brake Win, Mounting Template, Overload Protection, Pedestal Base, Steel Davit, Test Certificate
Operation Mode
115V AC
Swivel Angle
360 Degrees
Included Components
1/4 in x 45 ft Steel Cable, Winch, Mounting Template, Pedestal Mount Base
Body Material
Steel
Power Source
Electric
Maximum Lifting Capacity
1,000 lb
Control Type
Wired Control
Body Finish
Zinc Plated
Operating Voltage
115V AC
Voltage
115V AC

Description

Davit Crane Kit, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 45 ft, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 42 in, Color Silver, Control Type Wired Control, Included Components 1/4 in x 45 ft Steel Cable, Winch, Mounting Template, Pedestal Mount Base, Power Source Electric, Swivel Angle 360 Degrees , Mast Diameter 3 in, Body Material Steel, Operating Voltage 115V AC, Body Finish Zinc Plated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.