Kipp
Knurled Knob Size: 1 D=1/4-20X20, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black
Mfr # K0247.1A2X20
Zoro # G1141095
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Gray
- Diameter 21mm
- Finish Matte
- Height 22mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M06X25, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray K0155.40615X25
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 K0274.00A2
- KIPP Adjustable Handle Size: 5, 1/2-13X90, Plastic, Black RAL 7021, Comp: Steel K0269.5A51X90
- KIPP Adjustable Handle, Size: 2 M08X45 Zinc, Silver Metallic, Comp: Steel K0116.2083X45
- KIPP Adjustable Handle, Size: 4 1/2-13X30 Zinc, Silver Metallic, Comp: Steel K0116.4A53X30
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch K0137.1A1
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X40, Die Cast Zinc Orange RAL 2004, Comp: Steel K0122.4102X40
- KIPP Ball Knob DIN319 Extended D1=32 D=8, Form:M Hole, Thermoplastic Black K0158.33208
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X45, Zinc, Black Satin, Comp: Steel K0737.3101X45
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.77"L, GP Phenolic 3025AG
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric K0158.22508
- Kipp Hand Knobs and Wheels