This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 8x3/4x1.25, AO, 46G, PK5 66253044177

Grinding Wheel, T1, 8x3/4x1.25, AO, 46G, PK5 (Discontinued)

  • Mfr # 66253044177
  • Zoro # G1141104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253044177
Zoro #
G1141104
UPC #
662530441779
Country of Origin
Unknown

Dimensions

Thickness
3/4 in
Overall Thickness
3/4 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Bond Type
Vitrified
Color
White
Max. RPM
3600
Specification
38A46-IVBE
Series
38A
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Gritt
46
Connector Type
Unthreaded Hole
Wheel Type
Toolroom
Primary Material Applicationn
Cast Iron, Stainless Steel
Maximum Operating Speed
3,600 RPM

Description

Aluminum Oxide, Connector Type Unthreaded Hole, Grit 46, Overall Thickness 3/4 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 38A46-IVBE, Wheel Type Toolroom, Maximum Operating Speed 3,600 RPM, Series 38A, Grade Coarse, Bond Type Vitrified, Color White, Item Straight Grinding Wheel, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.