1/2" Drive Impact Socket Set, SAE, 19pcs, SAE, 19-Pieces

  • Mfr # J74116

  • Zoro # G1141393


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
19
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J74116
Zoro #
G1141393
UPC #
662679563059
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Depth
Deep
Socket Size Range
3/8 in to 1 1/2 in
Deep Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Item
Impact Socket Set
Number of Pieces
19
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(3) Socket Bars 9", 17", Socket Clips 1/2" Drive, (19) Socket Impact 1/2" Drive 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Socket Type
6 pt Deep
Connection Type
Hex
Standards
ASME B107.110-2012
Impact Rated
Yes
Sockets Included
1 in, 1-1/16, 1-1/2 in, 1-1/4, 1-1/8, 1-3/16, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Drive Type
Impact
Deep Socket Point Styles Included
6
Features
Minimizing Slippage
Insulated
No
Non-Magnetic
No
Includes Deep Sockets
Deep Sockets Included
Tether Ready
No
Locking
Yes
Compatible Fastener Type
Bolts
Non-Sparking
No
Piece Count Range
2 to 25
Number of Deep Sockets
19
Includes Standard Sockets
Standard Sockets Not Included
Socket Shape
6-Point
Includes Drive Tools
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.