Gas Infrared Flat Panel Heater, NG, 60,000 BtuH Input, 22 1/2 in H x 19 1/8 in W

  • Mfr # 5VD63

  • Zoro # G1141497


product price:  $722.70
/ea
Free Shipping & Returns

Key Features

Width
19 1/8 in
Gas Type
NG
BtuH Input
60,000
Height
22 1/2 in
Depth
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VD63
Zoro #
G1141497
UPC #
190735353646
Country of Origin
United States

Dimensions

Width
19 1/8 in
Height
22 1/2 in
Depth
15 1/4 in
Floor Dia. @ Mounting H
16-20 ft @ 14-16 ft
Overall Height
22 1/2 in
Overall Width
19 1/8 in
Typical Coverage @ Mounting Height
18 ft x 18 ft
Overall Dimensions - H x W x D
22 1/2 in x 19 1/8 in x 15 1/4 in
Gas Connection Size
1/2 in
Mounting Height
14 to 16 ft
Floor Coverage @ Minimum Mounting Height
16 ft x 16 ft
Overall Depth
15 1/4 in
Min. Mounting Height
12 to 14 ft

Details

Item
Gas Infrared Flat Panel Heater
Gas Type
NG
BtuH Input
60,000
Includes
Chain Hanging Set
Clearance to Combustibles Behind
18 in
Radiant Surface
170 sq in
Hz
60
Clearance to Combustibles Side
32 in
Typical Sq. Ft. Coverage @ Mtg. Ht.
325-400 @ 14-16 ft
Gas Inlet
1/2 in NPT
Clearance to Combustibles Top
40 in
Heater Voltage
24V AC
Clearance to Combustibles Below/Front
72 in
Heating Area
324 sq ft
Ignition Type
Direct Spark
Standards
CSA Certified
Radiant Surface Area
170 sq in
Heat Output
60,000 BtuH
Mounting Location
Ceiling
Gas Connection Type
NPT
Operating Temperature
1,780 Degrees F
Frequency
60 Hz
Element Type
Ceramic Tile
Thermostat Included
No
Fuel Consumption
0.577 thm/hr
Product Type
Suspended Infrared Flat Panel Heater
Venting
Vent-Free
Heating Method
Infrared
Reflector Material
Highly Polished Aluminum
Fuel Type
Natural Gas
Clearance to Combustibles - Top x Below x Sides
40 in x 72 in x 32 in
For Use Outdoors
Indoor Use Only
Heating Capacity Input
60,000 BtuH
Control Voltage
24 V AC
For Use Indoors/Outdoors
Indoor Use Only

Description

Product Type Suspended Infrared Flat Panel Heater, Fuel Type Natural Gas, Heating Capacity Input 60,000 BtuH, Min. Mounting Height 12 to 14 ft, Floor Coverage @ Minimum Mounting Height 16 ft x 16 ft, Overall Height 22 1/2 in, Overall Width 19 1/8 in, Overall Depth 15 1/4 in, Mounting Height 14 to 16 ft, Typical Coverage @ Mounting Height 18 ft x 18 ft, Mounting Location Ceiling, Mounting Type Chain Suspension, For Use Indoors/Outdoors Indoor Use Only, Control Voltage 24 V AC, Frequency 60 Hz

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.