Pin Rack Assembly, Plastic Nozzle, 100 Ft

  • Mfr # 142-1005

  • Zoro # G1141813


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Includes
Pin Rack, 1-1/2" Valve, Rack Nipple, Hose and Nozzle
Standards
FM, UL, ULC
Coupling Lug Style
Pin/Rocker
Lining Material
Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-1005
Zoro #
G1141813
UPC #
-
Country of Origin
China

Dimensions

Unit Width
5"
Height
22 in
Overall Width
4 in
Overall Length
20 in
Length
100 ft
Overall Height
28 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
1 1/2 in

Details

Item
Fire Hose Pin Rack Assembly
Includes
Pin Rack, 1-1/2" Valve, Rack Nipple, Hose and Nozzle
Standards
FM, UL, ULC
Coupling Lug Style
Pin/Rocker
Lining Material
Rubber
Color
White
FM Approved
Yes
Coupling Material
Brass
Jacket Material
Polyester
UL Listed
Yes
Fire Hose Type
Single Jacket
Nozzle Material
Plastic
Working Pressure
250 psi
Thread Type
NST/NH
Service Test Pressure
250 psi
Proof Test Pressure
500 psi
Fire Hose Product Group
Fire Hose Pin Rack Assembly
Finish
Red Enamel
Hose Capacity
100 ft
Temp. Range
-65 Degrees to 150 Degrees F
Hose Fitting A Material
Brass
Hose Cover Material
Polyester
Hose Fitting B Material
Brass
Hose Reinforcement Material
Fiber
Max. Working Pressure @ 70 F
250 psi
Safety Factor
3:1
Hose Tube Material
Polyurethane
Hose Fittings
Brass 1-1/2 in FNST x Brass 1-1/2 in MNST
Hose Fitting B Type
MNST
Hose Fitting A Type
FNST
Hose Configuration
Coupled Assembly
Fitting Material
Brass x Brass
Burst Pressure
500 psi
Fitting Type
FNST x MNST
For Media Type
Air, Water
Not Recommended Chemicals
Compatible Chemicals
Air, Fresh Water
Includes Fire Hose
Yes
Maximum Working Pressure at 70F
250 psi
Operating Temperature Range
-65 Degrees to 150 Degrees F

Description

Fire Hose Pin Rack Assembly, Hose Capacity 100 ft, Includes Fire Hose Yes, Overall Height 28 in, Overall Length 20 in, Overall Width 4 in, Burst Pressure 500 psi, Coupling Lug Style Pin/Rocker, Fire Hose Type Single Jacket, For Media Type Air, Water, Hose Color White, Hose Configuration Coupled Assembly, Hose Cover Material Polyester, Hose Fitting A Material Brass, Hose Fitting A Size 1 1/2 in, Hose Fitting A Type FNST, Hose Fitting B Material Brass, Hose Fitting B Size 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.