
Coffee, Classic Roast Decaf, Fraction Pack, Decaffeinated, Ground, 4.62 lb, 42 PK
Mfr # 2550006433
Zoro # G1142066
product price:Â $72.15
/pk 42, $1.72/eaKey Features
Net Weight
4.62 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
1.5 oz
Beverage Flavor
Classic Roast Decaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2550006433
Zoro #
G1142066
UPC #
-
Country of Origin
United States
Details
Item
Decaffeinated Coffee Fraction Packs
Net Weight
4.62 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
1.5 oz
Beverage Flavor
Classic Roast Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
For Use With
Commercial Coffee Brewers
Sub-Brand
Folgers(R)
Beverage Type
Decaffeinated Coffee
Description
Coffee, Net Weight 4.62 lb, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Medium, Package Weight 1.5 oz, Sub-Brand Folgers(R), Beverage Flavor Classic Roast Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.