Square Point Mud/Sifting Shovel, 14 ga #2 Blade, Steel Blade, Forward Turn Step, 48 in L Yellow

  • Mfr # 49502GR

  • Zoro # G1142382


product price:  $86.49
/ea
Free Shipping & Returns

Key Features

Blade Size
#2
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49502GR
Zoro #
G1142382
UPC #
046385495024
Country of Origin
China

Dimensions

Handle Length
48 in
Blade Size
#2
Blade Width
9-1/2 in
Blade Length
11-1/2 in
Overall Length
59-1/2 in

Details

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Forward Turn Step
Handle Color
Yellow
Item
Square Point Mud/Sifting Shovel
Blade Type
Square Point
Color
Yellow
Corrosion Resistant
No
Product Type
Mud/Sifting Shovel
ESD Safe
No
Detachable Handle
No
Non-Sparking
No
Number of Ribs
1
Blade Color
Gray

Description

Square Point Mud/Sifting Shovel, Product Type Mud/Sifting Shovel, Blade Type Square Point, Blade Material Steel, Number of Ribs 1, Blade Length 11 1/2 in, Blade Size #2, Blade Width 9 1/2 in, Gauge 14 ga, Blade Color Gray, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in, Handle Color Yellow, Blade Step Forward Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 59 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.