Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
425
Zoro #
G1142425
UPC #
888519010563
Country of Origin
New Zealand
Dimensions
Diameter
3/4"
Thickness
4.6 mil
Details
Item
Foil Tape
Performance Temp.
-65 Degrees to 300 Degrees F
Tensile Strength
30 lb./in.
Material
Aluminum
Color
Shiny Silver
Shape
ROUND
Adhesion Strength
47 oz./in.
Standards
UL 723, UL 746C, F.A.R.25.853(a)
Description
Foil Tape, Standards UL 723, UL 746C, F.A.R.25.853(a), Package Quantity 500
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.