Indexable Chamfer Mill, 0.938-1.721 Cap (Discontinued)
- Mfr # CHM-938-45
- Zoro # G1143651
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHM-938-45
Zoro #
G1143651
UPC #
-
Country of Origin
Unknown
Dimensions
Shank Length (In.)
2.2
Insert Thickness (In.)
3/16
Shank Dia. (In.)
1
Overall Length (In.)
3.2
Length of Cut (In.)
0.391
Details
Number of Flutes
3
Insert Shape
Parallelogram
Cutting Capacity (In.)
0.938 to 1.721
Includes
Insert Screw And Torx Key
Item
Indexable Chamfer Mill
For Use With
2VMV3 Thru 2VMV5 And 2VMV7
Inscribed Circle (In.)
3/8
Chamfer (Deg.)
45
Shank
Weldon
Included Angle (Deg.)
90
Description
Indexable Chamfer Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.