
Solid Carbide Drill, Extra Short, TiN Coated, 0.9 mm
Mfr # 122160 0,9
Zoro # G114373882
product price:Â $8.15
/eaKey Features
Overall Length
25 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
0.9 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122160 0,9
Zoro #
G114373882
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
25 mm
Drill Bit Size
0.9 mm
Shank Dia.
0.9 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiN
Shank Type - Machining
Parallel shank to h7
Standards
DIN 6539
Description
Similar to DIN 6539 extra short. Nominal Dia. and shank Dia. equal. TiN coating. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.