
#10, 2-1/2 in, Plain Brass Flat Head Phillips Drive, 1200 PK
Mfr # 10D250PFHWSB-1200
Zoro # G114425529
product price:Â $1,215.99
/pk 1200, $1.01/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#10
Material
Brass
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10D250PFHWSB-1200
Zoro #
G114425529
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.