
1/4"-20 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 25C200SRHMSZ-25
Zoro # G114425857
product price:Â $10.89
/pk 25, $0.44/eaKey Features
Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C200SRHMSZ-25
Zoro #
G114425857
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
Slotted Round Head Machine Screws have round heads with a single slot on topand are commonly used in woodworking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.