
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 1400 PK
Mfr # 25C175HCS5Z-1400
Zoro # G114427288
product price:Â $239.99
/pk 1400, $0.17/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1-3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25C175HCS5Z-1400
Zoro #
G114427288
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
1-3/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse
Description
Grade 5 Hex Cap Screws have 3 radial lines on the head, and can withstand a minimum of 120,000 PSI tensile strength. Hex Cap Screws feature a washer face under the head,which creates a better seal when applying load. The most common setup for these bolts would contain a Bolt, 2 Flat Washers, Hex Nut or Hex Lock Nut, and/or Split Lock Washer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.