
1/4"-20 x 1 in Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 200 PK
Mfr # 25C100SDTHMSSS-200
Zoro # G114427301
product price:Â $128.99
/pk 200, $0.64/ea
Free Shipping & Returns
Key Features
Truss Head
Torx Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25C100SDTHMSSS-200
Zoro #
G114427301
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Description
Star Drive Truss Head Machine Screws are a type of versatile screw that are characterized by their star drive system and can be used in many industries and applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.