
Grade 5, 1/4"-20 Flange Bolt, Zinc Yellow 1 in L, 500 PK
Mfr # 25C100SFS5Y-500
Zoro # G114427974
product price:Â $119.99
/pk 500, $0.24/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Thread Size
1/4"-20
Finish
Zinc Yellow
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C100SFS5Y-500
Zoro #
G114427974
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Details
System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Grade 5
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Grade 5 Serrated hex flange bolts have serrated washers attached that distribute pressure and are able to provide sfficient grip onto the material it is being mounted to and thus resist loosening. When installing them they require less torque because of the angle of their surrations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.