
Grade 9, 1/4"-20 Flange Bolt, Black Oxide Alloy Steel, 1 in L, 500 PK
Mfr # 25C100BFL12PL-500
Zoro # G114438338
product price:Â $345.99
/pk 500, $0.69/ea
Free Shipping & Returns
Key Features
12 Point Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Material
Alloy Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25C100BFL12PL-500
Zoro #
G114438338
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Details
System of Measurement
Inch
Drive
12 Point
Material Grade/Class
Grade 9
Material
Alloy Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Instead of the hexagonal head, the 12 point flange bolt is tailor-fitted to accommodate socket head cap screw. This allows for a greater torque when being fastened. You can see this bolt in automotive, mining, aircraft, and manufacturing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.