
5/16"-18 Flange Bolt, Plain 18-8 Stainless Steel, 1-1/4 in L, 150 PK
Mfr # 31C125SFSSS-150
Zoro # G114440348
product price:Â $137.99
/pk 150, $0.92/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Flange Type
Serrated
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31C125SFSSS-150
Zoro #
G114440348
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Serrated Stainless Steel Flange are a corrosion free bolts that can withstand a minimum of 100,000 PSI tensile strength. Thestationary flange works like awasher toincrease the bearing surface when fastenening. There are 24 clockwise locking serrations under the head that bite into the surface of your application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.