
Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 15 PK
Mfr # 31C225HCS5Z-15
Zoro # G114440621
product price:Â $10.59
/pk 15, $0.71/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
2-1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31C225HCS5Z-15
Zoro #
G114440621
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Fastener Length
2-1/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse
Description
Grade 5 Hex Cap Screws have 3 radial lines on the head, and can withstand a minimum of 120,000 PSI tensile strength. Hex Cap Screws feature a washer face under the head,which creates a better seal when applying load. The most common setup for these bolts would contain a Bolt, 2 Flat Washers, Hex Nut or Hex Lock Nut, and/or Split Lock Washer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.