
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK
Mfr # 37C150HCS8Y-10
Zoro # G114441932
product price:Â $10.15
/pk 10, $1.02/eaKey Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37C150HCS8Y-10
Zoro #
G114441932
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse
Description
Grade8 Hex Cap Screws have6 radial lines on the head, and can withstand a minumum of 150,000 PSI tensile strength. Hex Cap Screws feature a washer face under the head,which creates a better seal when applying load. The most common setup for these bolts would contain a Bolt, 2 Flat Washers, Hex Nut or Hex Lock Nut, and/or Split Lock Washer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.