
Grade 8, 3/8"-16 Flange Bolt, Zinc Plated 1 in L, 15 PK
Mfr # 37C100BGB8Z/EPDMWSR-15
Zoro # G114449655
product price:Â $11.35
/pk 15, $0.76/eaKey Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1 in
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37C100BGB8Z/EPDMWSR-15
Zoro #
G114449655
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
1 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Flange Grain Bin Bolts are a type of fastener used in the assembly and maintenance of grain bins. They are designed with a hexagonal head and an integrated flange at the bottom. These bolts are particularly suitable for use in grain bins, where a secure, tight seal is essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.