Reflective Tape, W 1 In, L 50 Yd, Red
Mfr # 18709
Zoro # G1144507
product price:Â $65.99
/eaKey Features
Width
1"
Length
150 ft.
Thickness
8 mil
Material
Polyester
Backing Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18709
Zoro #
G1144507
UPC #
-
Country of Origin
United States
Dimensions
Width
1"
Length
150 ft.
Thickness
8 mil
Details
Item
Solid Color Conspicuity Material
Color
Red
Material
Polyester
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Utility
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
FMVSS
Reflective Technology
Micro Prismatic
Product Form
Roll
Package Configuration
Roll
Backing Texture
Smooth
Minimum Application Temperature
65 Degrees F
Indoor or Outdoor Use
Outdoor
Maximum Adhesion Time
5 yr
Description
Reflective Tape, Reflective Color Red, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.