
Oversized Dowel Pin, 3/8 in Nominal Dia, 2 in L, Alloy Steel, 1000 PK
Mfr # 37X100DPOSAPL-1000
Zoro # G114452365
product price:Â $2,212.99
/pk 1000, $2.21/ea
Free Shipping & Returns
Key Features
Pin Type
Oversized
System of Measurement
Inch
Nominal Diameter
3/8 in
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
37X100DPOSAPL-1000
Zoro #
G114452365
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
3/8 in
Shank Length
2 in
Details
Item
Dowel Pin
Pin Type
Oversized
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Oversized by .001 to fit worn and enlarged holes, and work well as repair and replacement parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.