
Grade 9, 7/16"-14 Flange Bolt, Black Oxide Alloy Steel, 2 in L, 15 PK
Mfr # 43C200BFL12PL-15
Zoro # G114454888
product price:Â $127.99
/pk 15, $8.53/ea
Free Shipping & Returns
Key Features
12 Point Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Material
Alloy Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
43C200BFL12PL-15
Zoro #
G114454888
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/16"-14
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
12 Point
Material Grade/Class
Grade 9
Material
Alloy Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Instead of the hexagonal head, the 12 point flange bolt is tailor-fitted to accommodate socket head cap screw. This allows for a greater torque when being fastened. You can see this bolt in automotive, mining, aircraft, and manufacturing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.