#10-32 Black Oxide Alloy Steel, 1/2 in Length, 125 PK

  • Mfr # 10F50SSSACONEBO/F912-125

  • Zoro # G114456813


product price:  $47.25
/pk 125, $0.38/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Screw Length
1/2 in
Point Type
Cone
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10F50SSSACONEBO/F912-125
Zoro #
G114456813
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Screw Length
1/2 in
Overall Length
1/2 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
Cone
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Style
Fully Threaded
Thread Type
Fine

Description

Cone point set screws have a sharp, cone-shaped point that wedges into the contact material thus delivering the strongest torsional and axial holding power of all the set screw styles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products