
Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK
Mfr # 14D300PFHTSZ/AB-1000
Zoro # G114480689
product price:Â $367.99
/pk 1000, $0.37/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14D300PFHTSZ/AB-1000
Zoro #
G114480689
UPC #
759762109673
Country of Origin
Multiple
Dimensions
Screw Size
#14
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Self tapping screws only tap their own thread, so in most cases will require a pilot hole to get started. Once the threads get started, they will tap there way though the attaching materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.